Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #11060
Mfr # 11060
Zoro # G408478477
product price: $4.15
/ea
Sold in multiples of 4 for $16.60
$16.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.5 in
- Type Single Lip
- Temp. Range -65 to 225°F
- Width (mm) 4.78 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 11060
- Zoro # G408478477
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.5 in |
Width (mm) | 4.78 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Guided Drive DFM-12-25-P-A-GF (DFM-12-25-P-A-GF)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Hose Barb Splicer, PK 100 (FBS66-100K)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2-3/8" (11S238)
- NATIONAL Small Bore Inch Seal, 471442 (471442)
- CHICAGO RAWHIDE Small Bore Seals, #9681 (9681)
- CHICAGO RAWHIDE Small Bore Seals, #23666 (23666)
- CHICAGO RAWHIDE Small V-Rings, #400501 (400501)
- CHICAGO RAWHIDE Small Bore Seals, #9515 (9515)
- CHICAGO RAWHIDE Small Bore Seals, #13810 (13810)
- CHICAGO RAWHIDE Small Bore Seals, #32344 (32344)
- NATIONAL Small Bore Inch Seal, 471760 (471760)
- Chicago Rawhide Linear Bearings & Guides