Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #10766
Mfr # 10766
Zoro # G608478376
product price: $6.55
/ea
Sold in multiples of 4 for $26.20
$26.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2.06 in
- Width (mm) 6.35 mm
- Temp. Range -65 to 225°F
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 10766
- Zoro # G608478376
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2.06 in |
Width (mm) | 6.35 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN 3/4IN 300PSI NPT PNEUMATIC REGULATOR (602012)
- MAIN FILTER Hydraulic Filter, replaces WIX D47B10GV, Pressure Line, 10 micron, Outside-In (MF0490066)
- AMETEK Vacuum Mtr/Blwr, Tangential, 1 Stge, 1 Spd (122170-18)
- COILHOSE PNEUMATICS ASME-Approved Relief Valves 125 PSI (SV125)
- CHICAGO RAWHIDE Small Bore Seals, #21208 (21208)
- CHICAGO RAWHIDE Small Bore Seals, #28654 (28654)
- CHICAGO RAWHIDE Small Bore Seals, #16816 (16816)
- CHICAGO RAWHIDE Small Bore Seals, #22407 (22407)
- CHICAGO RAWHIDE Small Bore Seals, #15142 (15142)
- CHICAGO RAWHIDE Small Bore Seals (17599)
- CHICAGO RAWHIDE Small Bore Seals, #18733 (18733)
- Chicago Rawhide Linear Seals & Rings