Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals
Mfr # 10111
Zoro # G609190970
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.98 in
- Width (mm) 6.35 mm
- Temp. Range -40 to 400°F
- Type Dual Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 10111
- Zoro # G609190970
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.98 in |
Width (mm) | 6.35 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 400°F |
Type | Dual Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL6KP31)
- AIGNEP USA Male Branch Tee, 1/8 In, Tube x MNPT, PK10 (88210-02-02)
- HYDROMAXX 2"x100Ft Flexible PVC Green Suction Hose (GS200100)
- INTERSTATE PNEUMATICS 1/4 Inch Brass Hose Barb Splicer, PK 25 (FBS44-25K)
- CHICAGO RAWHIDE Small Bore Seals, #21136 (21136)
- CHICAGO RAWHIDE Small Bore Seals, #21208 (21208)
- CHICAGO RAWHIDE Small Bore Seals, #14282 (14282)
- CHICAGO RAWHIDE Small Bore Seals, #4355 (4355)
- CHICAGO RAWHIDE Small Bore Seals, #8088 (8088)
- CHICAGO RAWHIDE Small Bore Seals, #14864 (14864)
- NATIONAL Small Bore Inch Seal, 205005 (205005)
- Chicago Rawhide Linear Bearings & Guides