Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #10075
Mfr # 10075
Zoro # G508478490
Sold in multiples of 4 for $17.16
$17.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.87 in
- Width (mm) 6.35 mm
- Type Single Lip
- Temp. Range -65 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 10075
- Zoro # G508478490
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.87 in |
Width (mm) | 6.35 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Tube Mender, Composite, 8mm Tube, 250 psi (55040-8)
- KRYTOX 2 oz Moisture-Resistant Bearing Grease White (GPL-224)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 81'' (4L810)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 9/16-18, El, 0.95In (2023-6-6S)
- CHICAGO RAWHIDE Small Bore Seals, #29262 (29262)
- CHICAGO RAWHIDE Small Bore Seals, #8088 (8088)
- CHICAGO RAWHIDE Small Bore Seals, #6556 (6556)
- CHICAGO RAWHIDE Small Bore Seals, #6741 (6741)
- CHICAGO RAWHIDE Small Bore Seals, #6120 (6120)
- CHICAGO RAWHIDE Small Bore Seals, #21358 (21358)
- NATIONAL Small Bore Metric Seals, 20X30X5-R2LS32-S (20X30X5-R2LS32-S)
- Chicago Rawhide Linear Bearings & Guides