Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #10074
Mfr # 10074
Zoro # G208478493
product price: $7.35
/ea
Sold in multiples of 4 for $29.40
$29.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.85 in
- Type Single Lip
- Width (mm) 6.35 mm
- Temp. Range -65 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 10074
- Zoro # G208478493
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.85 in |
Width (mm) | 6.35 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24704N-604)
- QA1 Male Rod End, RH, 5/16-24 (CMR5)
- SKF Radial Ball Bearing, Open, 15mm Bore Dia (6202 JEM)
- MAIN FILTER Hydraulic Filter, replaces PARKER FC7006F010BK, Pressure Line, 10 micron, Outside-In (MF0058760)
- CHICAGO RAWHIDE Small Bore Seals, #13810 (13810)
- CHICAGO RAWHIDE Small Bore Seals, #22358 (22358)
- CHICAGO RAWHIDE Small Bore Seals, #29262 (29262)
- CHICAGO RAWHIDE Small V-Rings, #400400 (400400)
- CHICAGO RAWHIDE Small Bore Seals, #9303 (9303)
- CHICAGO RAWHIDE Small V-Rings, #400350 (400350)
- NATIONAL Small Bore Inch Seal, 416332 (416332)
- Chicago Rawhide Linear Seals & Rings