Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #10050
Mfr # 10050
Zoro # G508478520
Sold in multiples of 4 for $26.20
$26.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.83 in
- Temp. Range -65 to 225°F
- Width (mm) 6.35 mm
- Type Dual Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 10050
- Zoro # G508478520
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.83 in |
Width (mm) | 6.35 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Dual Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Spherical Bearing, Double Row, Bore 40 mm (22208-E1-XL-C3)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (25FFS100)
- DYNABRADE Cylinder (25235)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262048, Pressure Line, 10 micron, Outside-In (MF0060374)
- CHICAGO RAWHIDE Small Bore Seals, #22358 (22358)
- CHICAGO RAWHIDE Small Bore Seals, #3060 (3060)
- CHICAGO RAWHIDE Small Bore Seals, #34256 (34256)
- CHICAGO RAWHIDE Small Bore Seals, #4249 (4249)
- CHICAGO RAWHIDE Small Bore Seals, #22493 (22493)
- CHICAGO RAWHIDE Scotseals, #1743 (1743)
- NATIONAL Small Bore Inch Seal, 417490 (417490)
- Chicago Rawhide Linear Bearings & Guides