Shop All Linear Seals & Rings
Chicago Rawhide
Scotseals, #50124
Mfr # 50124
Zoro # G408479283
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 6 in
- Width (mm) 26 mm
- Type Unitized One Piece Design with Three Sealing Lips
- Temp. Range -40 to 250°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 50124
- Zoro # G408479283
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 6 in |
Width (mm) | 26 mm |
Details
Item | Wheel End Component |
Type | Unitized One Piece Design with Three Sealing Lips |
Temp. Range | -40 to 250°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, Low Lead Brass, 1000 psi (707024-06)
- FESTO Lubricator LOE-1/2-D-MIDI-NPT (LOE-1/2-D-MIDI-NPT)
- CONTINENTAL CONTITECH 3VX670 Cogged V-Belt, 67" Outside Length, 3/8" Top Width, 1 Ribs (3VX670)
- D&D 95" Outside Length, 5/8" Top Width, 1 Ribs (5VX950)
- CHICAGO RAWHIDE Small Bore Seals, #4355 (4355)
- CHICAGO RAWHIDE Small V-Rings, #400280 (400280)
- CHICAGO RAWHIDE Small Bore Seals, #21100 (21100)
- CHICAGO RAWHIDE Small Bore Seals, #22492 (22492)
- CHICAGO RAWHIDE Small Bore Seals, #9967 (9967)
- CHICAGO RAWHIDE Small Bore Seals, #29262 (29262)
- NATIONAL Small Bore Metric Seals, 52X75X12-RLS35-S (52X75X12-RLS35-S)
- Chicago Rawhide Linear Seals & Rings