Shop All Linear Seals & Rings
Chicago Rawhide
Scotseals, #48000
Mfr # 48000
Zoro # G308478911
product price: $55.25
/ea
$55.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 6 in
- Type Unitized One Piece Design with Three Sealing Lips
- Width (mm) 26 mm
- Temp. Range -40 to 250°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 48000
- Zoro # G308478911
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 6 in |
Width (mm) | 26 mm |
Details
Item | Wheel End Component |
Type | Unitized One Piece Design with Three Sealing Lips |
Temp. Range | -40 to 250°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA TECHNOLOGIES Aignep USA ISO 15552 Double Acting Magnetic Cylinder 32mm Bore x 25mm Stroke (XH0320025)
- HYDROMAXX 1.5"x50Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF112050)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTERMART F96518K3V, Pressure Line, 3 micron (ZX-F96518K3V)
- BROWNING Interchange General Units, #VF4S231 (VF4S231)
- CHICAGO RAWHIDE Small Bore Seals (15120)
- CHICAGO RAWHIDE Small Bore Seals, #13671 (13671)
- CHICAGO RAWHIDE Small Bore Seals, #13810 (13810)
- CHICAGO RAWHIDE Small V-Rings, #400205 (400205)
- CHICAGO RAWHIDE Small Bore Seals, #22407 (22407)
- CHICAGO RAWHIDE Small Bore Seals, #21100 (21100)
- NATIONAL Small Bore Inch Seal, 471076 (471076)
- Chicago Rawhide Linear Bearings & Guides