Shop All Linear Seals & Rings
Chicago Rawhide
Scotseals, #45160
Mfr # 45160
Zoro # G908479042
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 6 in
- Temp. Range -40 to 250°F
- Type Unitized One Piece Design with Three Sealing Lips
- Width (mm) 26 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 45160
- Zoro # G908479042
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 6 in |
Width (mm) | 26 mm |
Details
Item | Wheel End Component |
Temp. Range | -40 to 250°F |
Type | Unitized One Piece Design with Three Sealing Lips |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces UFI EPB21NFC, Pressure Line, 10 micron, Outside-In (MF0058482)
- WORLD WIDE FITTINGS JIC to O-Ring 90° Elbow Stainless Steel (6801X06X06SS)
- ZORO SELECT Hose Clamp, 2-1/4 to 3-1/8In, SAE 312, PK10 (4530070)
- MILTON Load Genie, 3/8" MNPT x 1/2" OD (1097-8)
- CHICAGO RAWHIDE Small Bore Seals, #18733 (18733)
- CHICAGO RAWHIDE Small Bore Seals, #9967 (9967)
- CHICAGO RAWHIDE Small Bore Seals, #6556 (6556)
- CHICAGO RAWHIDE Small Bore Seals, #11082 (11082)
- CHICAGO RAWHIDE Small Bore Seals, #15142 (15142)
- CHICAGO RAWHIDE Small Bore Seals, #5133 (5133)
- NATIONAL Small Bore Inch Seal, 470027 (470027)
- Chicago Rawhide Linear Seals & Rings