Shop All Linear Seals & Rings
Chicago Rawhide
Scotseals, #43764
Mfr # 43764
Zoro # G808479296
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 5 in
- Width (mm) 25 mm
- Temp. Range -40 to 250°F
- Type Unitized One Piece Design with Four Sealing Lips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 43764
- Zoro # G808479296
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 5 in |
Width (mm) | 25 mm |
Details
Item | Wheel End Component |
Temp. Range | -40 to 250°F |
Type | Unitized One Piece Design with Four Sealing Lips |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Cast Unit Bearing Motor, 50W, 230V, CCW (SM504)
- HANSEN Coupler Plug, UNF, 1/4, Brass (04R)
- DYKEM Opaque Staining Color, 8 oz, Dark Blue (81478)
- SMC Mist Separator, Air Line (AFM30-N02D-Z-D)
- CHICAGO RAWHIDE Small Bore Seals (15120)
- CHICAGO RAWHIDE Small Bore Seals, #16816 (16816)
- CHICAGO RAWHIDE Small Bore Seals, #6373 (6373)
- CHICAGO RAWHIDE Small Bore Seals, #18444 (18444)
- CHICAGO RAWHIDE Small Bore Seals, #48689 (48689)
- CHICAGO RAWHIDE Small Bore Seals, #21208 (21208)
- CHICAGO RAWHIDE Small Bore Seals (9858)
- Chicago Rawhide Linear Bearings & Guides