Shop All Linear Seals & Rings
Chicago Rawhide
Scotseals, #42800
Mfr # 42800
Zoro # G408479290
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 6 in
- Temp. Range -40 to 250°F
- Width (mm) 22 mm
- Type Unitized One Piece Design with Three Sealing Lips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 42800
- Zoro # G408479290
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 6 in |
Width (mm) | 22 mm |
Details
Item | Wheel End Component |
Temp. Range | -40 to 250°F |
Type | Unitized One Piece Design with Three Sealing Lips |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Angled Plug Socket PEV-1/4-WD-LED-230 (PEV-1/4-WD-LED-230)
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-10-11)
- KOYO Needle Roller Brg, 910, 9/16in Bore, Open (B-910)
- ZORO SELECT 2" ID x 25 ft PVC Water Discharge Hose 150 PSI RD, Color: Red (45DU06)
- CHICAGO RAWHIDE Small Bore Seals, #11086 (11086)
- CHICAGO RAWHIDE Small Bore Seals, #9820 (9820)
- CHICAGO RAWHIDE Small Bore Seals, #19763 (19763)
- CHICAGO RAWHIDE Small Bore Seals, #21136 (21136)
- CHICAGO RAWHIDE Small Bore Seals, #23644 (23644)
- CHICAGO RAWHIDE Small Bore Seals, #13671 (13671)
- CHICAGO RAWHIDE Small Bore Seals, #18580 (18580)
- Chicago Rawhide Linear Bearings & Guides