Shop All Linear Seals & Rings
Chicago Rawhide
Scotseals, #42672
Mfr # 42672
Zoro # G508479343
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 6.25 in
- Type Unitized One Piece Design with Three Sealing Lips
- Temp. Range -40 to 250°F
- Width (mm) 31.75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 42672
- Zoro # G508479343
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 6.25 in |
Width (mm) | 31.75 mm |
Details
Item | Wheel End Component |
Type | Unitized One Piece Design with Three Sealing Lips |
Temp. Range | -40 to 250°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6300 Series Deep Groove Radial Ball Brg W/Snap, 6306NR (6306NR)
- NATIONAL Small Bore Metric Seals, 65X90X10-R2LS32-S (65X90X10-R2LS32-S)
- CONTINENTAL CONTITECH Synchronous Gearbelt, Y-1200,150 Teeth (Y-1200)
- FERNCO Washing Mch Hose Grip (PHG-1)
- CHICAGO RAWHIDE Small Bore Seals, #6556 (6556)
- CHICAGO RAWHIDE Small Bore Seals, #25661 (25661)
- CHICAGO RAWHIDE Small Bore Seals, #5321 (5321)
- CHICAGO RAWHIDE Small Bore Seals, #9681 (9681)
- CHICAGO RAWHIDE Small Bore Seals, #28035 (28035)
- CHICAGO RAWHIDE Small Bore Seals, #5334 (5334)
- NATIONAL Small Bore Inch Seal, 321412 (321412)
- Chicago Rawhide Linear Seals & Rings