Shop All Linear Seals & Rings
Chicago Rawhide
Scotseals, #38780
Mfr # 38780
Zoro # G608478727
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 5 in
- Width (mm) 23 mm
- Type Unitized One Piece Design with Three Sealing Lips
- Temp. Range -40 to 250°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 38780
- Zoro # G608478727
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 5 in |
Width (mm) | 23 mm |
Details
Item | Wheel End Component |
Type | Unitized One Piece Design with Three Sealing Lips |
Temp. Range | -40 to 250°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Bearing, Light Duty, Cylindrical OD, Set Scrw, 1.25-in. Bore Dia., 72mm OD, 32mm Inner Ring W (CSB207-20)
- ENERPAC Rsl1500 Square Drive Kit (RSL1500SDK)
- SPEEDAIRE Air Cylinder, 6 in Bore, 2 in Stroke, NFPA Double Acting (5TEC8)
- DAYTON 5V1400 V-Belt, 140" Outside Length, 5/8" Top Width, 1 Ribs (13V753)
- CHICAGO RAWHIDE Small Bore Seals, #7638 (7638)
- CHICAGO RAWHIDE Small Bore Seals, #13671 (13671)
- CHICAGO RAWHIDE Small V-Rings, #400350 (400350)
- CHICAGO RAWHIDE Small Bore Seals, #12577 (12577)
- CHICAGO RAWHIDE Small Bore Seals (9858)
- CHICAGO RAWHIDE Small Bore Seals, #17442 (17442)
- NATIONAL Small Bore Metric Seals, 20X40X10-R2LS32-S (20X40X10-R2LS32-S)
- Chicago Rawhide Linear Bearings & Guides