Shop All Linear Seals & Rings
Chicago Rawhide
Scotseals, #32470
Mfr # 32470
Zoro # G908478663
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 4 in
- Width (mm) 17 mm
- Type Triple Lip
- Temp. Range -40 to 250°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 32470
- Zoro # G908478663
- Country of Origin Mexico
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 4 in |
Width (mm) | 17 mm |
Details
Item | Wheel End Component |
Type | Triple Lip |
Temp. Range | -40 to 250°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND High Efficiency Filter, 1 in. NPT, 135 cfm (FA230IH)
- AKG Oil Cooler, Mobile, 8-80 GPM, 32 HP Removal (C-32)
- NATIONAL Small Bore Metric Seals, 12X25X5-R2LS32-S (12X25X5-R2LS32-S)
- SPEEDAIRE Valve, Timed Electric Auto Drain, 1/4 in Drain Size, 2.55 gpm Drain Rate, 0.5 sec to 45 min (13X524)
- CHICAGO RAWHIDE Small V-Rings, #22311 (22311)
- CHICAGO RAWHIDE Small Bore Seals, #16072 (16072)
- CHICAGO RAWHIDE Small Bore Seals, #29871 (29871)
- CHICAGO RAWHIDE Small Bore Seals, #12437 (12437)
- CHICAGO RAWHIDE Small Bore Seals (9858)
- CHICAGO RAWHIDE Small Bore Seals, #6120 (6120)
- NATIONAL Small Bore Metric Seals, 25X32X4-R2LS32-S (25X32X4-R2LS32-S)
- Chicago Rawhide Linear Bearings & Guides