Shop All Linear Seals & Rings
Chicago Rawhide
Large Diameter Seal, #595093
Mfr # 595093
Zoro # G308479253
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 8 in
- Temp. Range -40 to 400°F
- Type Single Lip
- Width (mm) 12.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 595093
- Zoro # G308479253
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 8 in |
Width (mm) | 12.7 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 400°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Tractor Swivel Gripper, 5" (57060)
- DAYTON Corrosion Resistant Direct Drive Motor, 1/6 HP, OEM Replacement Brand: Dayton (GGS_47539)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ (2403-08-08)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (115684)
- CHICAGO RAWHIDE Small Bore Seals, #8646 (8646)
- CHICAGO RAWHIDE Small Bore Seals, #10518 (10518)
- CHICAGO RAWHIDE Small Bore Seals (28830)
- CHICAGO RAWHIDE Small Bore Seals (21736)
- CHICAGO RAWHIDE Small Bore Seals, #23666 (23666)
- CHICAGO RAWHIDE Small Bore Seals, #9303 (9303)
- NATIONAL Small Bore Metric Seals, 42X62X10-RLS35-S (42X62X10-RLS35-S)
- Chicago Rawhide Linear Bearings & Guides