Shop All Linear Seals & Rings
Chicago Rawhide
Large Diameter Seal, #2900563
Mfr # 2900563
Zoro # G608478826
product price: $887.99
/ea
Free Shipping & Returns
$887.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 31 in
- Temp. Range -40 to 250°F
- Width (mm) 22.23 mm
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 2900563
- Zoro # G608478826
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 31 in |
Width (mm) | 22.23 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 250°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 40XL037-6A6, Timing Pulley, Aluminum, Clear Anodized, (40XL037-6A6)
- DAYTON Ball Bushing Bearing, Closed, Bore 1/2 In (2CNK1)
- SOLBERG Filter Element, Paper, 2 Micron (858)
- INGERSOLL-RAND Kit, Button (2141-K75)
- CHICAGO RAWHIDE Small Bore Seals, #19770 (19770)
- CHICAGO RAWHIDE Small V-Rings, #400321 (400321)
- CHICAGO RAWHIDE Small Bore Seals, #11086 (11086)
- CHICAGO RAWHIDE Small Bore Seals, #16900 (16900)
- CHICAGO RAWHIDE Small Bore Seals, #13112 (13112)
- CHICAGO RAWHIDE Small Bore Seals, #26191 (26191)
- CHICAGO RAWHIDE Small Bore Seals (33837)
- Chicago Rawhide Linear Seals & Rings