Shop All Linear Seals & Rings
Chicago Rawhide
Large Diameter Seal, #1375380
Mfr # 1375380
Zoro # G308478997
Sold in multiples of 4 for $1,479.96
Free Shipping & Returns
$1,479.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 15.5 in
- Width (mm) 19.05 mm
- Type Single Lip
- Temp. Range -40 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 1375380
- Zoro # G308478997
- Country of Origin Sweden
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 15.5 in |
Width (mm) | 19.05 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -40 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/40 HP, OEM Replacement Brand: Tjernlund Replacement For: 7163-6058 (D130)
- ZORO SELECT Hydraulic Filter Element Kit, 25 Microns (36L342)
- ZORO SELECT Hose Clamp, LCS, Dia 42mm x 1.9mm, PK10 (CTB-42ST FK)
- ARROW PNEUMATICS Midflow Regulator W/Gauge/T-Handle, 220SCFM, 3/4" (R376GT)
- CHICAGO RAWHIDE Small Bore Seals (9858)
- CHICAGO RAWHIDE Small Bore Seals, #18444 (18444)
- CHICAGO RAWHIDE Small V-Rings, #400321 (400321)
- CHICAGO RAWHIDE Small Bore Seals, #21136 (21136)
- CHICAGO RAWHIDE Small Bore Seals, #23701 (23701)
- CHICAGO RAWHIDE Small Bore Seals, #21358 (21358)
- NATIONAL Small Bore Metric Seals, 48X85X8-R2LS32-S (48X85X8-R2LS32-S)
- Chicago Rawhide Linear Bearings & Guides