Shop All Linear Seals & Rings
Chicago Rawhide
Large Diameter Seal, #1275580
Mfr # 1275580
Zoro # G508478995
product price: $271.99
/ea
Sold in multiples of 4 for $1,087.96
Free Shipping & Returns
$1,087.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 14.75 in
- Type Single Lip
- Width (mm) 25.4 mm
- Temp. Range -40 to 250°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 1275580
- Zoro # G508478995
- Country of Origin Sweden
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 14.75 in |
Width (mm) | 25.4 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -40 to 250°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING 4PJ346 13-5/8 in Outside Length, 3/8 in Top Width, 4 Ribs (70485701)
- MI-T-M Belt, Bx22 (11-0048)
- BESTORQ 5L680 V Belt, 68 in Outside Length, 21/32 in Top Width, 1 Ribs (5L680)
- TSUBAKI Roller Link, SK-1 Attachment, PK5 (40SK1RL)
- CHICAGO RAWHIDE Small Bore Seals, #21358 (21358)
- CHICAGO RAWHIDE Small Bore Seals, #22407 (22407)
- CHICAGO RAWHIDE Small Bore Seals, #12614 (12614)
- CHICAGO RAWHIDE Small Bore Seals, #12427 (12427)
- CHICAGO RAWHIDE Small Bore Seals, #26191 (26191)
- CHICAGO RAWHIDE Small Bore Seals, #10158 (10158)
- NATIONAL Small Bore Metric Seals, 30X52X8-RLS35-S (30X52X8-RLS35-S)
- Chicago Rawhide Linear Bearings & Guides