Shop All Linear Seals & Rings
Chicago Rawhide
Large Diameter Seal
Mfr # 1050240
Zoro # G209191025
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 12 in
- Type Single Lip
- Width (mm) 17.48 mm
- Temp. Range -40 to 250°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 1050240
- Zoro # G209191025
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 12 in |
Width (mm) | 17.48 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -40 to 250°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, GP, SAE 16,410SS, PK10 (64016H)
- RULAND Coupling, Set Screw Type, Bore 1 In (SCC-16-16-F)
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 5/16 (29HY57)
- NTN R12ZZ C3 L627, RadialDeep Groove Ball Brg 075 In Id X 1625 In Od X 04375 In W Double Shielded (R12ZZ C3 L627)
- CHICAGO RAWHIDE Small Bore Seals, #16900 (16900)
- CHICAGO RAWHIDE Small Bore Seals, #8624 (8624)
- CHICAGO RAWHIDE Small Bore Seals, #18626 (18626)
- CHICAGO RAWHIDE Small Bore Seals, #6130 (6130)
- CHICAGO RAWHIDE Small V-Rings, #400750 (400750)
- CHICAGO RAWHIDE Small Bore Seals, #21136 (21136)
- CHICAGO RAWHIDE Small Bore Seals, #34256 (34256)
- Chicago Rawhide Linear Bearings & Guides