Shop All Rod & Piston Seals
Chicago Rawhide
Hydraulic/Pneumatic PRod, #721558
Mfr # 721558
Zoro # G608472831
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Rod Dia. 1 in
- For Bore Dia. 1-1/4 in
- Seal Material Fluoro Rubber
- Temp. Range -40 to 400°F
- Width 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 721558
- Zoro # G608472831
- Country of Origin United States
- Category Rod & Piston Seals
Dimensions
For Rod Dia. | 1 in |
For Bore Dia. | 1-1/4 in |
Width | 0.13 in |
Details
Item | Shaft Seal |
Seal Material | Fluoro Rubber |
Temp. Range | -40 to 400°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Track Drawer Kit Tip/Btm (221590)
- MIDWEST FASTENER 1/2" White Nylon Plastic Flush Head Hole Plugs 1 12PK (69446)
- KWIKSET Thin Door Screw Pack for 816 Deadbolt Br (83397-001)
- DIXON Cam and Groove Gasket Thick Buna-N, 2" (200GTHK)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #504265 (504265)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #504261 (504261)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #504281 (504281)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #712130 (712130)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #710696 (710696)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 63mm ID (4PKG4)
- ZORO SELECT Piston Seal, 1 1/4 IDx1 1/2 OD, 1/8 Wx1/8H (2JAW8)
- Chicago Rawhide Rod & Piston Seals