Shop All Rod & Piston Seals
Chicago Rawhide
Hydraulic/Pneumatic PRod, #713319
Mfr # 713319
Zoro # G808472839
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Rod Dia. 3.11 in
- For Bore Dia. 3-1/2 in
- Seal Material Polytetrafluoroethylene
- Temp. Range Up to 200°F
- Width 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 713319
- Zoro # G808472839
- Country of Origin United States
- Category Rod & Piston Seals
Dimensions
For Rod Dia. | 3.11 in |
For Bore Dia. | 3-1/2 in |
Width | 0.13 in |
Details
Item | Shaft Seal |
Seal Material | Polytetrafluoroethylene |
Temp. Range | Up to 200°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USG DONN SDXSDXL Series Cross Tee, Galvanized Steel, Flat White (SDX/SDXL216)
- KWIKSET PB Dummy Knob (488T 3 CP)
- WRS 24" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 23-5 (01-30023-5)
- ADAMS RITE AdamsRite Entry Trim, 01 Curve Lever, With Cylinder Hole, SVR Exit Devices, Oil Rubbed Bronze (ADR-3080-01-0-31-US10B)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #712130 (712130)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #504265 (504265)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #504261 (504261)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #504281 (504281)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #710696 (710696)
- ZORO SELECT Rod Seal, 5 ID x 5 3/4 OD, 3/8 W x 5/8 H (2HZL4)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 45mm ID (4PKG1)
- Chicago Rawhide Rod & Piston Seals