Shop All Rod & Piston Seals
Chicago Rawhide
Hydraulic/Pneumatic PRod, #711825
Mfr # 711825
Zoro # G308473039
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Rod Dia. 3/4 in
- For Bore Dia. 1 in
- Seal Material Nitrile Rubber
- Temp. Range -65 to 225°F
- Width 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 711825
- Zoro # G308473039
- Country of Origin United States
- Category Rod & Piston Seals
Dimensions
For Rod Dia. | 3/4 in |
For Bore Dia. | 1 in |
Width | 0.13 in |
Details
Item | Shaft Seal |
Seal Material | Nitrile Rubber |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Elec Stk, 24 VAC, STD Fail Sec, 1-7/16" x 7-15/16" Radius FP, US26D (7110-540-652-00)
- SPEC Compression Spring, Stainless Steel, PK10, C04800382000S (C04800382000S)
- ZORO SELECT O-Ring, Buna N, Dash 208, 5/8, 0.887, PK25 (U38801.012.0062)
- BEST Keyed Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (21B72L)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #504261 (504261)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #504265 (504265)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #710696 (710696)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #712130 (712130)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #504281 (504281)
- ZORO SELECT Rod Seal, 1/4 ID x 1/2 OD, 1/8 W, PK2 (2HZF6)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 67mm ID (4PKG5)
- Chicago Rawhide Rod & Piston Seals