Shop All Bearing Accessories
Chicago Rawhide
Hydraulic/Pneumatic Prod
Mfr # 504271
Zoro # G909208443
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Lip
- Material Nitrile Rubber
- Fits Shaft Dia. 1.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 504271
- Zoro # G909208443
- Country of Origin United States
- Category Bearing Accessories
Dimensions
Fits Shaft Dia. | 1.88 in |
Details
Item | Hydraulic Seal |
Type | Double Lip |
Material | Nitrile Rubber |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Spherical Plain Bearing, 1.08" Ball Dia. (GEZ 012ES)
- ZORO SELECT QD Bushing, Series SK, Bore 48mm (SK48MM)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (3FGA3)
- MILTON L Style Coupler, 1/4" MNPT (S-794)
- CHICAGO RAWHIDE Small Bore Seals, #2470 (2470)
- CHICAGO RAWHIDE Small Bore Seals, #13995 (13995)
- TRITAN Locknut, Metric Thread M170 X 3, For Use with Washer: MB34 (KM34)
- NTN Bearing End Cap, Closed, SS, Dia. 35mm (SCC207)
- DODGE Bearings, Smart Sensor For Mounted Bearings, 750000 (750000)
- SIMPSON 0.62 in. Bearing Plate HDG, Galvanized Steel (5607080)
- S/M End Cap Assembly; Bearing Cover (ECC-23 END CAP ASSM)
- Chicago Rawhide Bearing Tools & Accessories