Shop All Rod & Piston Seals
Chicago Rawhide
Hydraulic/Pneumatic PRod, #504270
Mfr # 504270
Zoro # G608473319
product price: $10.99
/ea
Sold in multiples of 2 for $21.98
$21.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Rod Dia. 1-3/4 in
- For Bore Dia. 2-1/4 in
- Seal Material Nitrile Rubber
- Temp. Range -65 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 504270
- Zoro # G608473319
- Country of Origin United States
- Category Rod & Piston Seals
Dimensions
For Rod Dia. | 1-3/4 in |
For Bore Dia. | 2-1/4 in |
Details
Item | Hydraulic Seal |
Seal Material | Nitrile Rubber |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 110 Degree Soft-closing Inserta Inset Hinge (71B3790)
- REV-A-SHELF Rev-A-Shelf Single Tier Bottom Mount Pull Out Steel Wire Organizer (5WB1-1522CR-1)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2Pk 1-7/8"Gar Dr Roller (N280-016)
- KWIKSET Smartcode Keypad Electronic , Halifax Lever SmartKey , 6AL Latch, RCS Strike Satin Nickel Finish (917HFL-15S)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #504281 (504281)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #710696 (710696)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #504265 (504265)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #504261 (504261)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #712130 (712130)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 58mm ID (4PKG3)
- ZORO SELECT Piston Seal, 2 5/8 IDx3 OD, 3/16 Wx3/16 H (2JBA1)
- Chicago Rawhide Rod & Piston Seals