Shop All Rod & Piston Seals
Chicago Rawhide
Hydraulic/Pneumatic PRod, #504266
Mfr # 504266
Zoro # G708473202
product price: $9.49
/ea
Sold in multiples of 2 for $18.98
$18.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Rod Dia. 1-1/4 in
- For Bore Dia. 1.752 in
- Seal Material Nitrile Rubber
- Temp. Range -65 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 504266
- Zoro # G708473202
- Country of Origin United States
- Category Rod & Piston Seals
Dimensions
For Rod Dia. | 1-1/4 in |
For Bore Dia. | 1.752 in |
Details
Item | Hydraulic Seal |
Seal Material | Nitrile Rubber |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Mortise 45H Lock, Dormitory, Lever, Rose, Satin Chrome, LH (45H7T15H626LH)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.6 (1UAY5)
- GLOBAL DOOR CONTROLS 83 in. Full Mortise Continuous Hinge FM2 Heavy Duty in Duranodic (THI-1183-FM2HD-DU)
- NATIONAL MFG/SPECTRUM BRANDS HHI 412PB Wind Lift Pull (N198-143)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #710696 (710696)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #504281 (504281)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #712130 (712130)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #504265 (504265)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #504261 (504261)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 58mm ID (4PKG3)
- ZORO SELECT Piston Seal, 1 1/2 IDx1 3/4 OD, 1/8 Wx1/8H (2JAX1)
- Chicago Rawhide Rod & Piston Seals