Shop All Flame Resistant & Arc Flash Pants
Chicago Protective Apparel
Split Leg Kevlar(R) Apron 24" x 4
Mfr # 550KTW48CL2
Zoro # G0187637
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name Para-Aramid
- Length 48 in
- Color Beige
- Fabric Weight 8 oz
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # 550KTW48CL2
- Zoro # G0187637
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Length | 48 in |
Width | 24 in |
Details
Item | Apron |
Material Trade Name | Para-Aramid |
Color | Beige |
Fabric Weight | 8 oz |
Apron Type | Split Leg Apron |
Material (Wt) | ( 8 oz ) |
Description
Apron Type Split Leg Apron, Color Beige, Fabric Weight 8 oz, Apron, Length 48 in, Material Trade Name Para-Aramid, Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Caution Sign, 7" Height, 10" Width, Vinyl, Rectangle, English (MEQM720VS)
- PIG Entrance Mat, Black 1/8 in Thick (GRP36209-BK)
- DELTANA Residential Letter E Oil Rubbed Bronze 4" (RL4E-10B)
- GLOWEAR BY ERGODYNE 4XL/5XL Class E Hi-Vis Pants, Orange (8910)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 38", Inseam 32", Green, Zipper (606-GR-38X32)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 42", Inseam 32", Green, Zipper (606-GR-42X32)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 50", Inseam 32", Green, Zipper (606-GR-50X32)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 34", Inseam 32", Green, Zipper (606-GR-34X32)
- CHICAGO PROTECTIVE APPAREL FR Base Layer Pants, Unisex, M, Gray (CXA-55)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 46", Inseam 32", Green, Zipper (606-GR-46X32)
- TRU-SPEC Tactical Shorts, 38" Sz, Waist 37" to 39" (4269)
- Chicago Protective Apparel Flame Resistant & Arc Flash Pants