Shop All Flame Resistant & Arc Flash Pants
Chicago Protective Apparel
Split Leg Kevlar(R) Apron 24" x 4
Mfr # 550KTW44CL2
Zoro # G0189834
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Length 24 in
- Fabric Weight 8 oz
- Width 24 in
- Apron Type Split Leg Apron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # 550KTW44CL2
- Zoro # G0189834
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Length | 24 in |
Width | 24 in |
Details
Item | Apron |
Color | Beige |
Fabric Weight | 8 oz |
Apron Type | Split Leg Apron |
Stitching Material | Kevlar(R) |
Description
Apron Type Split Leg Apron, Color Beige, Fabric Weight 8 oz, Apron, Length 24 in, Stitching Material Kevlar(R), Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0167-RD_5X3.5)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 110)
- HONEYWELL NORTH Cartridge, Threaded, MV, CL, Olive, 1 PR, NIOSH (N750052L)
- BOUTON OPTICAL Safety Glasses, Gray Anti-Fog, Scratch-Resistant (250-01-0021)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 30", Inseam 32", Green, Zipper (606-GR-30X32)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 50", Inseam 32", Green, Zipper (606-GR-50X32)
- CHICAGO PROTECTIVE APPAREL FR Base Layer Pants, Unisex, M, Gray (CXA-55)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 46", Inseam 32", Green, Zipper (606-GR-46X32)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 38", Inseam 32", Green, Zipper (606-GR-38X32)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 42", Inseam 32", Green, Zipper (606-GR-42X32)
- PROPPER Tactical Trouser, Black, Size 42X36, PR (F52512500142X36)
- Chicago Protective Apparel Flame Resistant & Arc Flash Pants