Shop All Flame Resistant & Arc Flash Pants
Chicago Protective Apparel
Pants, Waist 34", Inseam 32", Green, Zipper
Mfr # 606-GR-34X32
Zoro # G6541722
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 34 in
- Material Trade Name Cotton
- Inseam 32 in
- Color Green
- Flame-Retardant Material Flame-Retardant Treated Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # 606-GR-34X32
- Zoro # G6541722
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 34 in |
Maximum Waist Size | 34 in |
Tag Size | 34 x 32 |
Size (Max. Waist x Inseam) | 32 in x 34 in |
Details
Item | Flame-Retardant Treated Cotton Pants |
Material Trade Name | Cotton |
Inseam | 32 in |
Color | Green |
Flame-Retardant Material | Flame-Retardant Treated Cotton |
Fabric Weight | 9 oz |
Standards | ASTM D6413-2008 |
Number of Pockets | 4 |
Tested In Accordance With | ASTM D6413-2008 |
Pant Type | Work Pant |
Waist Closure | Zipper |
Material (Wt) | Cotton ( 9 oz ) |
Description
Flame-Retardant Treated Cotton Pants, Color Green, Fabric Weight 9 oz, Inseam 32 in, Material Cotton, Maximum Waist Size 34 in, Number of Pockets 4, Pant Type Work Pant, Standards ASTM D6413-2008, Tag Size 34 x 32, Waist Closure Zipper
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, M (J41108)
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-L PR (RWG705L)
- NMC Danger Flammable Gas Sign - Bilingual, ESD662AB (ESD662AB)
- AIGNER INDEX Write-On/Wipe Off Magnetic Tag, PK25 (MX104)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 50", Inseam 32", Green, Zipper (606-GR-50X32)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 42", Inseam 32", Green, Zipper (606-GR-42X32)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 30", Inseam 32", Green, Zipper (606-GR-30X32)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 46", Inseam 32", Green, Zipper (606-GR-46X32)
- CHICAGO PROTECTIVE APPAREL FR Base Layer Pants, Unisex, M, Gray (CXA-55)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 38", Inseam 32", Green, Zipper (606-GR-38X32)
- ARIAT FR Carpenter Pants, Men's, M, 32/34 (10017227)
- Chicago Protective Apparel Flame Resistant & Arc Flash Pants