Shop All Flame Resistant & Arc Flash Pants
Chicago Protective Apparel
Pants, 38in., Navy, Carbon Aramid Blend
Mfr # 606-CX10
Zoro # G8828741
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 38 in
- Material Trade Name Carbon Aramid Blend
- Inseam 32 in
- Fabric Weight 10 oz
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # 606-CX10
- Zoro # G8828741
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 38 in |
Maximum Waist Size | 38 in |
Tag Size | 38 x 32 |
Details
Item | Pants |
Material Trade Name | Carbon Aramid Blend |
Inseam | 32 in |
Fabric Weight | 10 oz |
Color | Navy |
Number of Pockets | 4 |
Hazard Risk Category (HRC) | 0 |
ATPV Rating | 12.3 cal/sq cm |
Waist Closure | Button, Zipper |
Pant Type | Work Pant |
Includes Cargo Pocket | No |
Includes Belt Loops | Yes |
Description
ATPV Rating 12.3 cal/sq cm, Color Navy, Fabric Weight 10 oz, Includes Belt Loops Yes, Inseam 32 in, Pants, Material Trade Name Carbon Aramid Blend, Maximum Waist Size 38 in, Number of Pockets 4, Pant Type Work Pant, Tag Size 38 x 32, Waist Closure Button, Zipper, Includes Cargo Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 8 (XAN9P/8080AP536-08)
- RINGERS GLOVES VF, Impact Glove, Knitted, SZ 7,799LG0, PR (R-840VP)
- EATON Tower Light LED Module Flashing, Red (SL7-FL24-R)
- FEDERAL SIGNAL Beacon Warning Light, Red, LED (SLM100R)
- CHICAGO PROTECTIVE APPAREL FR Base Layer Pants, Unisex, M, Gray (CXA-55)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 46", Inseam 32", Green, Zipper (606-GR-46X32)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 50", Inseam 32", Green, Zipper (606-GR-50X32)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 38", Inseam 32", Green, Zipper (606-GR-38X32)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 42", Inseam 32", Green, Zipper (606-GR-42X32)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 30", Inseam 32", Green, Zipper (606-GR-30X32)
- CARHARTT Pants, Blue, 36 x 30 In., 15.2 cal/cm2 (FRB13-DNM 36 30)
- Chicago Protective Apparel Workwear and Protective Clothing