Shop All Flame Resistant & Arc Flash Jackets & Coats
Chicago Protective Apparel
Jacket, Orange, 3XL, Fits Chest 56"
Mfr # 600-OS-3XL
Zoro # G6619632
$32.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Family Orange
- Insulated No
- Length 30 in
- Color Orange
- Flame-Retardant Material Flame-Retardant Treated Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # 600-OS-3XL
- Zoro # G6619632
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 3XL |
Length | 30 in |
Maximum Chest Size | 56 in |
Details
Item | FR Jacket |
Color Family | Orange |
Insulated | No |
Color | Orange |
Flame-Retardant Material | Flame-Retardant Treated Cotton |
Closure Type | Snaps |
Fabric Weight | 9 oz |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 0 |
Tested In Accordance With | ASTM D6413-2008 |
Heat Protection Type | Flame-Resistance |
Insulated for Cold Conditions | No |
Description
Closure Type Snaps, Color Orange, Fabric Weight 9 oz, Heat Protection Type Flame-Resistance, Length 30 in, Maximum Chest Size 56 in, Number of Inside Pockets 1, Number of Outside Pockets 0, Size 3XL, FR Jacket
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWA Full Coated Nitrile Gloves, 360° protects from most chemicals-seamless liner-Adheres dry/slippery PR (FC1N12-04-L)
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Green Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size L (DXG-E01-10L)
- SCOTCH 3M Lead Paint Removal Half Face Respirator White (7093H1-DC)
- SIGNMISSION Company Vehicles Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25274 (A-1218-25274)
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, L, Fits Chest 44" (600-OS-L)
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, M, Fits Chest 40" (600-OS-M)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, 2XL, Fits Chest 52" (600-GR-2XL)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, M, Fits Chest 40" (600-GR-M)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, L, Fits Chest 44" (600-GR-L)
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, 2XL, Fits Chest 52" (600-OS-2XL)
- SALISBURY Flame Resistant Coat (ACC12RGXL)
- Chicago Protective Apparel Workwear and Protective Clothing