Shop All Heat Resistant Gloves
Chicago Protective Apparel
Heat Resistant Gloves, PBI/Kevlar, PR
Mfr # 234-PBI22
Zoro # G6635596
product price: $122.99
/pr
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Length 14"
- Material PBI/Kevlar(R)
- Max. Temp. 600 Degrees F
- Lining Wool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # 234-PBI22
- Zoro # G6635596
- UPC # 810881027788
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | L |
Length | 14" |
Description
Knit Gloves, Glove Style Knit, Knit Material PBI, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, Double-Dipped No, Coating Type Uncoated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 3 High Visibility Yellow Mesh Safety Vest - 2X-Large/3X-Large (48-73-5133)
- CORDOVA Back Support Belt, Hi-Vis Lime, 3XL (SB1003XL)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, XL, 1 PR (299)
- LYLE Private Drive & Road Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1019-EG_12x18 (T1-1019-EG_12x18)
- CHICAGO PROTECTIVE APPAREL Heat Resistant Mittens, Kevlar, Yellow, PR (174-KV)
- CHICAGO PROTECTIVE APPAREL High Heat Glove, Terry, 14 in., PR (234-KT)
- CHICAGO PROTECTIVE APPAREL Heat Resistant Gloves, ZetexPlus, Tan, PR (234-ZP)
- MCR SAFETY Std Weight 16Oz Knit Wrist Loop, M, PK12 (9414KM)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 10, 10, PR (S35CJ-06-010)
- ANSELL Crusader 42445 Size 8, 0, PK72 (42-445)
- SHOWA Arc Flash Gloves, Neoprene, M, Blk/Gray, PR (240-08)
- Chicago Protective Apparel Gloves & Hand Protection