Shop All Welding Aprons
Chicago Protective Apparel
Glass Handling Apron, Oversize
Mfr # 550KTW3660CL2N
Zoro # G8682216
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Material 8 oz Kevlar(R) Twill
- ANSI/ISEA Cut Level A2
- Length 60 in
- Neck Closure Webbing Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # 550KTW3660CL2N
- Zoro # G8682216
- Country of Origin United States
- Category Welding Aprons
Dimensions
Width | 36 in |
Length | 60 in |
Apron Size (Length x Width) | 60 in x 36 in |
Details
Material | 8 oz Kevlar(R) Twill |
Item | Glass Handling Apron |
ANSI/ISEA Cut Level | A2 |
Neck Closure | Webbing Strap |
Closure Type | Webbing Strap |
Cut Level + Layers | A2 |
Description
Glass Handling Apron, ANSI/ISEA Cut Level A2, Neck Closure Webbing Strap, Material 8 oz Kevlar(R) Twill, Length 60 in, Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Exit Sign, ExitArrow, 10"X14 (MADC534VA)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465L56 (465L56)
- VIKING Torrent 3-in-1 Jacket, Black, S (829BK-S)
- ROCKY BlizzardStalker Steel Toe Waterproof 1200G Insulated Work Boot, 11MEN (FQ0007465)
- TILLMAN 24X36 Grn Bib Apr (6236)
- STEEL GRIP High Heat Bib Apron, Thermonol, 36 x 24 In (TH125-36)
- PIP Ironcat FR Cotton Apron w/ Black Anodized Snap, Dark Brown, L (8052/L)
- STEINER Cowhide Bib, For 9210 Cape Sleeves, 19" (92115)
- STEINER Side Split, Cowhide Bib Apron, 36" (82165)
- TILLMAN 24X42 Lth Bib Apron (4242)
- SALISBURY Flame-Resistant Ins. Apron, Ylw/Orng, 42In (APR1)
- Chicago Protective Apparel Welding Protection