Shop All Flame Resistant & Arc Flash Shirts
Chicago Protective Apparel
FR Base Layer Shirt, Unisex, XL, Black
Mfr # CX-54
Zoro # G8828531
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Arc Flash PPE Category 2
- ATPV Rating 12.3 cal/sq cm
- Gender Unisex
- Features Protects From Burn Injuries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # CX-54
- Zoro # G8828531
- Country of Origin Taiwan, Province of China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Details
Color | Black |
Item | Flame-Resistant Base Layer Shirt |
Arc Flash PPE Category | 2 |
ATPV Rating | 12.3 cal/sq cm |
Gender | Unisex |
Features | Protects From Burn Injuries |
Standards | NFPA 70E |
Fabric Weight | 8 oz |
Hazard Risk Category (HRC) | 2 |
Material Trade Name | Knit Carbonx(R) |
Collar Style | Turtleneck |
Moisture-Wicking | No |
Neck Style | Turtleneck |
Material (Wt) | Knit Carbonx(R) ( 8 oz ) |
Fabric Wt | Mediumweight |
Description
ATPV Rating 12.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Turtleneck, Color Black, Fabric Weight 8 oz, Features Protects From Burn Injuries, Gender Unisex, Flame-Resistant Base Layer Shirt, Material Trade Name Knit Carbonx(R), Moisture-Wicking No, Neck Style Turtleneck, Size XL, Standards NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Vest, Yellow/Green, Hook-and-Loop (491R89)
- BRADY Fire Extinguisher Sign, 10X7", R/WHT, Width: 7" (25718)
- TINGLEY RUBBER Tingley® 35141 Workbrutes® 14" Knee Boots, Black, Cleated Outsole, 2XL (35141.2X)
- MILWAUKEE TOOL Class 2 Surveyor's High Visibility Yellow Safety Vest - Large/X-Large (48-73-5162)
- CHICAGO PROTECTIVE APPAREL FR Base Layer Shirt, Unisex, S, Black (CX-54)
- NATIONAL SAFETY APPAREL DRIFIRE Hi-Vis Work Shirt, Type R, Class 3, XL, Fluorescent Yellow, (DF2-AX3-324LS-HY-XL)
- ARIAT Womens FR Button Down Shirt, White, XL (10027850)
- NATIONAL SAFETY APPAREL DRIFIRE HELIX FR LS HV TSHIRT (TEE-HXC3-LG-NR)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set XL (FRTC4A-XL)
- COAXSHER Wildland Fire Shirt, S, Yellow, Zipper (FC105-S)
- BIG BILL Shirt, Fire-Resistant, Navy (147BDUS7-SR-NAY)
- Chicago Protective Apparel Flame Resistant & Arc Flash Shirts