Shop All Flame Resistant & Arc Flash Pants
Chicago Protective Apparel
FR Base Layer Pants, Unisex, M, Black
Mfr # CX-55
Zoro # G8828583
original price:
$105.99
11% off
new price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Arc Flash PPE Category 2
- ATPV Rating 12.3 cal/sq cm
- Material Trade Name Carbon Aramid Blend
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # CX-55
- Zoro # G8828583
- Country of Origin Taiwan, Province of China
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Fits Waist Size | M |
Details
Color | Black |
Item | Flame-Resistant Base Layer Pants |
Arc Flash PPE Category | 2 |
ATPV Rating | 12.3 cal/sq cm |
Material Trade Name | Carbon Aramid Blend |
Gender | Men's |
Features | Black Double Jersey Interlock Knit, Burn or Melt Even when Exposed to Direct Flame, High Performance Fibers from Proprietary Blend, Will Not Ignite |
Fabric Weight | 8 oz |
Standards | NFPA 70E |
Hazard Risk Category (HRC) | 2 |
Includes Cargo Pocket | No |
Pant Type | Base Layer |
Description
ATPV Rating 12.3 cal/sq cm, Arc Flash PPE Category 2, Color Black, Fabric Weight 8 oz, Features Black Double Jersey Interlock Knit, Burn or Melt Even when Exposed to Direct Flame, High Performance Fibers from Proprietary Blend, Will Not Ignite, Gender Men's, Flame-Resistant Base Layer Pants, Material Trade Name Carbon Aramid Blend, Pant Type Base Layer, Size M, Standards NFPA 70E, Includes Cargo Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RB)
- CONDOR Aerosol Cabinet, Bench Top, 12 gal, Manual (491M59)
- JACKSON SAFETY Quad 500 Faceshield (14225)
- TALON TRAX Size 10 Men's Steel Rubber Boot, Blue (445L32)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 46", Inseam 32", Green, Zipper (606-GR-46X32)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 38", Inseam 32", Green, Zipper (606-GR-38X32)
- CHICAGO PROTECTIVE APPAREL FR Base Layer Pants, Unisex, M, Gray (CXA-55)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 42", Inseam 32", Green, Zipper (606-GR-42X32)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 30", Inseam 32", Green, Zipper (606-GR-30X32)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 50", Inseam 32", Green, Zipper (606-GR-50X32)
- ARIAT Loose Fit FR Jeans, Men's, S, 32x31 (10014450)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing