Shop All Flame Resistant & Arc Flash Pants
Chicago Protective Apparel
FR Base Layer Pants, Unisex, L, Black
Mfr # CX-55
Zoro # G8828592
original price:
$109.99
27% off
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Arc Flash PPE Category 2
- ATPV Rating 12.3 cal/sq cm
- Material Trade Name Carbon Aramid Blend
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # CX-55
- Zoro # G8828592
- Country of Origin Taiwan, Province of China
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Fits Waist Size | L |
Details
Item | Flame-Resistant Base Layer Pants |
Color | Black |
Arc Flash PPE Category | 2 |
ATPV Rating | 12.3 cal/sq cm |
Material Trade Name | Carbon Aramid Blend |
Gender | Men's |
Features | Black Double Jersey Interlock Knit, Burn or Melt Even when Exposed to Direct Flame, High Performance Fibers from Proprietary Blend, Will Not Ignite |
Standards | NFPA 70E |
Fabric Weight | 8 oz |
Hazard Risk Category (HRC) | 2 |
Includes Cargo Pocket | No |
Pant Type | Base Layer |
Description
ATPV Rating 12.3 cal/sq cm, Arc Flash PPE Category 2, Color Black, Fabric Weight 8 oz, Features Black Double Jersey Interlock Knit, Burn or Melt Even when Exposed to Direct Flame, High Performance Fibers from Proprietary Blend, Will Not Ignite, Gender Men's, Flame-Resistant Base Layer Pants, Material Trade Name Carbon Aramid Blend, Pant Type Base Layer, Size L, Standards NFPA 70E, Includes Cargo Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICHE M/L Phase Change Cooling Vest, Blue (6626-BLUEM/L)
- MCR SAFETY Gloves, Prem Goat Grain Driver w/Straight Thumb, L, 12PK (3601L)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (897-15-C-33-NO-R5X-A)
- ACCUFORM PERSONAL PROTECTIVE EQUIPMENT CHART ONLY (PPE357)
- CHICAGO PROTECTIVE APPAREL FR Base Layer Pants, Unisex, M, Gray (CXA-55)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 30", Inseam 32", Green, Zipper (606-GR-30X32)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 50", Inseam 32", Green, Zipper (606-GR-50X32)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 46", Inseam 32", Green, Zipper (606-GR-46X32)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 42", Inseam 32", Green, Zipper (606-GR-42X32)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 38", Inseam 32", Green, Zipper (606-GR-38X32)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/30 (10012555)
- Chicago Protective Apparel Flame Resistant & Arc Flash Pants