Shop All Flame Resistant & Arc Flash Jackets & Coats
Chicago Protective Apparel
Flame Resistant Jacket, Navy, Carbon Aramid Blend, 2XL
Mfr # 600-CX10
Zoro # G8828714
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- Arc Flash PPE Category 0
- Length 30 in
- Color Navy
- Material Carbon Aramid Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # 600-CX10
- Zoro # G8828714
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 2XL |
Length | 30 in |
Minimum Chest Size | 52 in |
Maximum Chest Size | 54 in |
Details
Item | FR Jacket |
Color Family | Blue |
Arc Flash PPE Category | 0 |
Color | Navy |
Material | Carbon Aramid Blend |
Closure Type | Snaps |
Lining Material | None |
Fabric Weight | 10 oz |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 1 |
Heat Protection Type | Flame-Resistance |
Insulated for Cold Conditions | No |
Material Trade Name | Carbon Aramid Blend |
Description
Closure Type Snaps, Color Navy, Fabric Weight 10 oz, Heat Protection Type Flame-Resistance, Length 30 in, Lining Material None, Material Carbon Aramid Blend, Maximum Chest Size 54 in, Minimum Chest Size 52 in, Number of Inside Pockets 1, Number of Outside Pockets 0, Size 2XL, FR Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Hood, Universal, White, Tychem(R) (RT1)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (465P54)
- MCR SAFETY Mustang Prem Grain Lthr Palm 4.5, L, PK12 (1936L)
- CLC WORK GEAR Knee Pads w/Tool Holder, Hard, Gel, Univ, PR (PK6105)
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, M, Fits Chest 40" (600-OS-M)
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, L, Fits Chest 44" (600-OS-L)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, 2XL, Fits Chest 52" (600-GR-2XL)
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, 3XL, Fits Chest 56" (600-OS-3XL)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, M, Fits Chest 40" (600-GR-M)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, XL, Fits Chest 48" (600-GR-XL)
- PIP Ironcat 9oz 30in Sateen Cotton Jacket, Green, S (7050/S)
- Chicago Protective Apparel Flame Resistant & Arc Flash Jackets & Coats