Shop All Cold Weather Caps, Hats & Liners
Chicago Protective Apparel
Flame Resistant Hood, Black
Mfr # KC-51
Zoro # G8828644
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Carbon Aramid Blend
- Size One Size
- Areas Covered Ears and Head
- Style Over the Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # KC-51
- Zoro # G8828644
- Country of Origin United States
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | One Size |
Details
Item | Flame Resistant Hood |
Color | Black |
Material | Carbon Aramid Blend |
Areas Covered | Ears and Head |
Style | Over the Head |
Features | Long Style, Two-ply |
ATPV Rating | 32 cal/sq cm |
Standards | NFPA 70E |
Hazard Risk Category (HRC) | 2 |
Color Family | Black |
Material Trade Name | CarbonX(R) |
Arc Flash PPE Category | 3 |
Fabric Weight | CarbonX(R) |
Description
ATPV Rating 32 cal/sq cm, Arc Flash PPE Category 3, Areas Covered Ears and Head, Color Black, Features Long Style, Two-ply, Garment Type Balaclava, Flame Resistant Hood, Material Trade Name CarbonX(R), Size One Size, Standards NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Overnight Truck Parking Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23822 (A-1824-23822)
- ZORO SELECT Calibration Tubing, Tygon, 3/16 In x 3 ft. (TY2002-3)
- MECHANIX WEAR M-Pact Tactical Glove, Gray, L, 9" L, PR (MPT-88-010)
- MAGID ROC GP161 Black Polyester Knit Gloves with Black Nitrile Palm Coating, 12PK (GP161-9)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Balaclava, Black (KCF-51)
- HOT RODS Flame Resistant Knit Cap, Blue, Nylon (RQ301)
- HEAT HOLDERS Knit Cap, Covers Head, Universal, Black (HHXM02121)
- HEAT FACTORY Beanie Cap, Orange, Universal (586-BO)
- HOT RODS Face Mask, Blue, Universal (RK800-01)
- N-FERNO BY ERGODYNE Knit Cap, Universal, Lime/Gray (6816)
- CAT WORKWEAR Rib Watch Cap, One Size, Black (W01443-016)
- Chicago Protective Apparel Head Protection