Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Chicago Protective Apparel
Flame Resistant Coverall, Orange, Cotton Blend, M
Mfr # 605-IND-O-M
Zoro # G6347363
product price: $79.65
/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 10.8 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 34-36
- Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # 605-IND-O-M
- Zoro # G6347363
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 34-36 |
Size | M |
Fits Chest Size | 40 in to 42 in |
Sleeve Length | 33 in |
Tag Size | 36 x 32 |
Minimum Waist Size | 34 in |
Maximum Chest Size | 42 in |
Minimum Chest Size | 40 in |
Size - Body Type | Regular |
Maximum Waist Size | 36 in |
Size (Max. Waist x Max. Chest) | M ( 36 in x 42 in ) |
Description
ATPV Rating 10.8 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Orange, Fabric Weight 9 oz, Features and Welding Exposures, Double-Shrunk Technology, Flash Fire, Molten Ferrous Metal, Multipurpose Protection from Electric Arc Flash, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Indura, Maximum Chest Size 42 in, Maximum Waist Size 36 in, Minimum Chest Size 40 in, Minimum Waist Size 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 14" Chemical Resistant Gloves, Butyl, M, 1 PR (878-08)
- BACKPACKER Men's Flannel Shirt Jacket, Green, LT (BP-7002 Blue Green LT)
- BROTHER Desktop Label Printer Kit, 4" Tape W, For Core Dia.: 1 in (QL1100)
- ANSELL N73, Exam Gloves with Low Dermatitis Potential, 2.4 mil Palm, Nitrile, Powder-Free, M (8), 100 PK (N732)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 2XL (605-USN-2XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-IND-N- XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-USN-XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, S (605-IND-N- S)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 4XL (605-IND-N- 4XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, L (605-USN-L)
- CARHARTT Bib Overall, Dark Navy, 34inx36in, 8.5 oz. (101627-410 34 36)
- Chicago Protective Apparel Workwear and Protective Clothing