Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Chicago Protective Apparel
Flame Resistant Coverall, Orange, Cotton Blend, L
Mfr # 605-IND-O-L
Zoro # G6347372
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 10.8 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size L
- Fits Waist Size 38-40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # 605-IND-O-L
- Zoro # G6347372
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Fits Waist Size | 38-40 |
Fits Chest Size | 44 in to 46 in |
Sleeve Length | 33 3/4 in |
Minimum Waist Size | 38 in |
Tag Size | 40 x 32 |
Maximum Chest Size | 46 in |
Size - Body Type | Regular |
Minimum Chest Size | 44 in |
Maximum Waist Size | 40 in |
Size (Max. Waist x Max. Chest) | L ( 40 in x 46 in ) |
Description
ATPV Rating 10.8 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Orange, Fabric Weight 9 oz, Features and Welding Exposures, Double-Shrunk Technology, Flash Fire, Molten Ferrous Metal, Multipurpose Protection from Electric Arc Flash, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Indura, Maximum Chest Size 46 in, Maximum Waist Size 40 in, Minimum Chest Size 44 in, Minimum Waist Size 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, M, PR (N96970M)
- 3M DBI-SALA Arc Flash Full Body Harness, XL, Nomex(R)/Kevlar(R) (1103088)
- PIP MaxiFlex Endurance 34844 Nylon Knit Gloves wMicroFoam Nitrile Palm Coating and Micro Dot Palm, 12PK (34-844/XL)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116B/8)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 2XL (605-IND-N- 2XL)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, 2XL (605-GR-2XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, L (605-IND-N- L)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, L (605-USN-L)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-USN-XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 3XL (605-IND-N- 3XL)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- Chicago Protective Apparel Workwear and Protective Clothing