Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Chicago Protective Apparel
Flame Resistant Coverall, Orange, Cotton Blend, 4XL
Mfr # 605-IND-O-4XL
Zoro # G6347415
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 10.8 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size 4XL
- Fits Waist Size 54-56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # 605-IND-O-4XL
- Zoro # G6347415
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 4XL |
Fits Waist Size | 54-56 |
Fits Chest Size | 60 in to 62 in |
Sleeve Length | 36 1/4 in |
Tag Size | 56 x 32 |
Size - Body Type | Regular |
Maximum Chest Size | 62 in |
Minimum Chest Size | 60 in |
Maximum Waist Size | 56 in |
Minimum Waist Size | 54 in |
Size (Max. Waist x Max. Chest) | 4XL ( 56 in x 62 in ) |
Description
ATPV Rating 10.8 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Orange, Fabric Weight 9 oz, Features and Welding Exposures, Double-Shrunk Technology, Flash Fire, Molten Ferrous Metal, Multipurpose Protection from Electric Arc Flash, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Indura, Maximum Chest Size 62 in, Maximum Waist Size 56 in, Minimum Chest Size 60 in, Minimum Waist Size 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY High-visibility Yellow Icon LTE Jacket size L (J27122)
- RADIANS Safety Glasses, Amber Uncoated (JR0140ID)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, M, 12PK (56-425/M)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152317)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-USN-XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 2XL (605-IND-N- 2XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, S (605-IND-N- S)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, L (605-USN-L)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, XL (605-GR-XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, L (605-IND-N- L)
- NEESE Workwear 7 oz Indura FR Coverall-KH-L (VI7CAKH-L)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing