Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Chicago Protective Apparel
Flame Resistant Coverall, Orange, Cotton Blend, 2XL
Mfr # 605-IND-O-2XL
Zoro # G6347397
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 10.8 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 46-48
- Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # 605-IND-O-2XL
- Zoro # G6347397
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 46-48 |
Size | 2XL |
Fits Chest Size | 52 in to 54 in |
Sleeve Length | 35 1/4 in |
Size - Body Type | Regular |
Maximum Chest Size | 54 in |
Tag Size | 48 x 32 |
Maximum Waist Size | 48 in |
Minimum Waist Size | 46 in |
Minimum Chest Size | 52 in |
Size (Max. Waist x Max. Chest) | 2XL ( 48 in x 54 in ) |
Description
ATPV Rating 10.8 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Orange, Fabric Weight 9 oz, Features and Welding Exposures, Double-Shrunk Technology, Flash Fire, Molten Ferrous Metal, Multipurpose Protection from Electric Arc Flash, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Indura, Maximum Chest Size 54 in, Maximum Waist Size 48 in, Minimum Chest Size 52 in, Minimum Waist Size 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Safety First, Don'T Try To Lift More Than You Are Able Sign, SF155AB (SF155AB)
- SPILL MAGIC Absorbent Powder, Brown, 15-7/8" L (SM103AN)
- RETRACTA-BELT Belt Barrier, ARC Flash Zone Keep Out, PVC (321PRD-ARC)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 3' x 5' (423235100)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 5XL (605-IND-N- 5XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, L (605-IND-N- L)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, 2XL (605-GR-2XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, S (605-IND-N- S)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 3XL (605-USN-3XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, L (605-USN-L)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-USN-XL)
- Chicago Protective Apparel Flame Resistant & Arc Flash Overalls & Coveralls