Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Chicago Protective Apparel
Flame Resistant Coverall, Navy Blue, Cotton Blend, 5XL
Mfr # 605-USN-5XL
Zoro # G6347485
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 12.4 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 58-60
- Size 5XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # 605-USN-5XL
- Zoro # G6347485
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 58-60 |
Size | 5XL |
Fits Chest Size | 64 in to 66 in |
Sleeve Length | 36 3/4 in |
Tag Size | 60 x 32 |
Size - Body Type | Regular |
Minimum Chest Size | 64 in |
Maximum Waist Size | 60 in |
Minimum Waist Size | 58 in |
Maximum Chest Size | 66 in |
Size (Max. Waist x Max. Chest) | 5XL ( 60 in x 66 in ) |
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Navy, Fabric Weight 9 oz, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name UltraSoft(R), Maximum Chest Size 66 in, Maximum Waist Size 60 in, Minimum Chest Size 64 in, Minimum Waist Size 58 in, Number of Outside Pockets 6, Size 5XL, Size - Body Type Regular, Sleeve Length 36 3/4 in, Standards NFPA 70E 2012, Tag Size 60 x 32, Total Number of Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Circuit Breaker Lockout (491B)
- CALLOWAY MILLS Black, 24 W x 36 L (104832436)
- YOUNG BROS STAMP WORKS Number Set, 1/8 In. H, Steel, 20 to 29 (03103 20-29)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2A:C, Water Mist, 2.5 lb (51000)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 3XL (605-USN-3XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 2XL (605-USN-2XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 2XL (605-IND-N- 2XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, L (605-IND-N- L)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, S (605-IND-N- S)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 5XL (605-IND-N- 5XL)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH RG 44)
- Chicago Protective Apparel Workwear and Protective Clothing