Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Chicago Protective Apparel
Flame Resistant Coverall, Khaki, Cotton Blend, S
Mfr # 605-USK-S
Zoro # G6347494
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 30-32
- Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # 605-USK-S
- Zoro # G6347494
- UPC # 810881020888
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 30-32 |
Size | S |
Fits Chest Size | 36 in to 38 in |
Sleeve Length | 32 1/4 in |
Maximum Waist Size | 32 in |
Tag Size | 32 x 32 |
Maximum Chest Size | 38 in |
Minimum Chest Size | 36 in |
Minimum Waist Size | 30 in |
Size - Body Type | Regular |
Size (Max. Waist x Max. Chest) | S ( 32 in x 38 in ) |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Khaki, Fabric Weight 7 oz, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name UltraSoft(R), Maximum Chest Size 38 in, Maximum Waist Size 32 in, Minimum Chest Size 36 in, Minimum Waist Size 30 in, Number of Outside Pockets 6, Size S, Size - Body Type Regular, Sleeve Length 32 1/4 in, Standards NFPA 70E 2012, Tag Size 32 x 32, Total Number of Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 32 in L x Polyurethane Foam, 0.75 in Thick (CMXAFLG20321647)
- SE-KURE Indoor Wide View Domevex T Bkt, 16 (SCVI-16T-4DP)
- MILWAUKEE TOOL Level 4 Cut Resistant Latex Dipped Winter Insulated Gloves - X-Large (48-73-7943)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, S (605-IND-N- S)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, XL (605-GR-XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 3XL (605-IND-N- 3XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, L (605-USN-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall, 12 Cal, 2XL, Tall, 34" (SW-605-12-2XT)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-USN-XL)
- CARHARTT Bib Overall, Brown, 48x32, 16 cal/cm2 (101627-211 48 32)
- Chicago Protective Apparel Flame Resistant & Arc Flash Overalls & Coveralls