Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Chicago Protective Apparel
Flame Resistant Coverall, Khaki, Cotton Blend, M
Mfr # 605-USK-M
Zoro # G6347503
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size M
- Fits Waist Size 34-36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # 605-USK-M
- Zoro # G6347503
- UPC # 810881020895
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | M |
Fits Waist Size | 34-36 |
Fits Chest Size | 40 in to 42 in |
Sleeve Length | 33 in |
Tag Size | 36 x 32 |
Maximum Chest Size | 42 in |
Maximum Waist Size | 36 in |
Minimum Chest Size | 40 in |
Size - Body Type | Regular |
Minimum Waist Size | 34 in |
Size (Max. Waist x Max. Chest) | M ( 36 in x 42 in ) |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Khaki, Fabric Weight 7 oz, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name UltraSoft(R), Maximum Chest Size 42 in, Maximum Waist Size 36 in, Minimum Chest Size 40 in, Minimum Waist Size 34 in, Number of Outside Pockets 6, Size M, Size - Body Type Regular, Sleeve Length 33 in, Standards NFPA 70E 2012, Tag Size 36 x 32, Total Number of Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Knee Pad, S/M, Pull-On, Black, PR (18550)
- 3M 3M™ 5000 Series Half Mask OV Kit, S (5101)
- BRADY Gate Valve Lockout, Fits Sz 5 to 6-1/2 (65562)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, Trekdry(R) (SMG-91-009)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-USN-XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, L (605-USN-L)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, 2XL (605-GR-2XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 2XL (605-IND-N- 2XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 4XL (605-IND-N- 4XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 3XL (605-USN-3XL)
- PORTWEST Classic 88/12 FR Coverall, L (UFR87)
- Chicago Protective Apparel Flame Resistant & Arc Flash Overalls & Coveralls