Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Chicago Protective Apparel
Flame Resistant Coverall, Khaki, Cotton Blend, L
Mfr # 605-USK-L
Zoro # G6347512
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size L
- Fits Waist Size 38-40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # 605-USK-L
- Zoro # G6347512
- UPC # 810881020901
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Fits Waist Size | 38-40 |
Fits Chest Size | 44 in to 46 in |
Sleeve Length | 33 3/4 in |
Minimum Chest Size | 44 in |
Minimum Waist Size | 38 in |
Maximum Chest Size | 46 in |
Maximum Waist Size | 40 in |
Size - Body Type | Regular |
Tag Size | 40 x 32 |
Size (Max. Waist x Max. Chest) | L ( 40 in x 46 in ) |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Khaki, Fabric Weight 7 oz, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name UltraSoft(R), Maximum Chest Size 46 in, Maximum Waist Size 40 in, Minimum Chest Size 44 in, Minimum Waist Size 38 in, Number of Outside Pockets 6, Size L, Size - Body Type Regular, Sleeve Length 33 3/4 in, Standards NFPA 70E 2012, Tag Size 40 x 32, Total Number of Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (97-002)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1516-RA_14X10 (U4-1516-RA_14X10)
- ANSELL Alphatec Chemical Resistant Gloves, Fish Scale, 12 in Length, 17 mil Thickness, L (9), Blue, 1 Pair (88-356)
- ZORO SELECT Tag, Brass, Yl, 1-1/2" H x 1-1/2" W, PK100 (41452)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, 2XL (605-GR-2XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 4XL (605-IND-N- 4XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, L (605-IND-N- L)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 3XL (605-IND-N- 3XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 5XL (605-IND-N- 5XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-USN-XL)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLT-NAY)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing