Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Chicago Protective Apparel
Flame Resistant Coverall, Khaki, Cotton Blend, 5XL
Mfr # 605-USK-5XL
Zoro # G6347564
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 58-60
- Size 5XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # 605-USK-5XL
- Zoro # G6347564
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 58-60 |
Size | 5XL |
Fits Chest Size | 64 in to 66 in |
Sleeve Length | 36 3/4 in |
Size - Body Type | Regular |
Tag Size | 60 x 32 |
Minimum Waist Size | 58 in |
Minimum Chest Size | 64 in |
Maximum Waist Size | 60 in |
Maximum Chest Size | 66 in |
Size (Max. Waist x Max. Chest) | 5XL ( 60 in x 66 in ) |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Khaki, Fabric Weight 7 oz, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name UltraSoft(R), Maximum Chest Size 66 in, Maximum Waist Size 60 in, Minimum Chest Size 64 in, Minimum Waist Size 58 in, Number of Outside Pockets 6, Size 5XL, Size - Body Type Regular, Sleeve Length 36 3/4 in, Standards NFPA 70E 2012, Tag Size 60 x 32, Total Number of Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Tower Light LED Module Steady, White (SL7-L120-W)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (50250)
- MCR SAFETY NitriShield 6062, Disposable Industrial/Food Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, S (6062S)
- C-LINE PRODUCTS Clear Magnetic Label Holders, Side Load, 6 x 2-1/2, Clear, PK100 (87825-BX)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, 2XL (605-GR-2XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, L (605-USN-L)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 5XL (605-IND-N- 5XL)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Orange, L (605-OS-L)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 2XL (605-USN-2XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 3XL (605-USN-3XL)
- MCR SAFETY Flame-Resistant Coverall, 58 Size (SBC201458T)
- Chicago Protective Apparel Workwear and Protective Clothing