Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Chicago Protective Apparel
Flame Resistant Coverall, Khaki, Cotton Blend, 4XL
Mfr # 605-USK-4XL
Zoro # G6347555
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 54-56
- Size 4XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # 605-USK-4XL
- Zoro # G6347555
- UPC # 810881020949
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 54-56 |
Size | 4XL |
Fits Chest Size | 60 in to 62 in |
Sleeve Length | 36 1/4 in |
Minimum Chest Size | 60 in |
Maximum Chest Size | 62 in |
Maximum Waist Size | 56 in |
Minimum Waist Size | 54 in |
Size - Body Type | Regular |
Tag Size | 56 x 32 |
Size (Max. Waist x Max. Chest) | 4XL ( 56 in x 62 in ) |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Khaki, Fabric Weight 7 oz, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name UltraSoft(R), Maximum Chest Size 62 in, Maximum Waist Size 56 in, Minimum Chest Size 60 in, Minimum Waist Size 54 in, Number of Outside Pockets 6, Size 4XL, Size - Body Type Regular, Sleeve Length 36 1/4 in, Standards NFPA 70E 2012, Tag Size 56 x 32, Total Number of Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beard Net, White, Universal, PK100 (112HPI WHITE)
- AMERICAN LOCK Lockout Padlock, KA, Black, 1-7/8"H (A1107KABLK)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), White (460069)
- BOARDWALK 395 Series, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (395XLCTA)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall, 12 Cal, 2XL, Tall, 34" (SW-605-12-2XT)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, L (605-USN-L)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, XL (605-GR-XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 4XL (605-IND-N- 4XL)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, 2XL (605-GR-2XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 5XL (605-IND-N- 5XL)
- VF IMAGEWEAR EXCEL FR® Flame Resistant Classic Coverall CEC2, Navy, Size 62 Regular (CEC2NVRG62)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing