Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Chicago Protective Apparel
Flame Resistant Coverall, Khaki, Cotton Blend, 3XL
Mfr # 605-USK-3XL
Zoro # G6347546
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 50-52
- Size 3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # 605-USK-3XL
- Zoro # G6347546
- UPC # 810881020932
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 50-52 |
Size | 3XL |
Fits Chest Size | 56 in to 58 in |
Sleeve Length | 35 3/4 in |
Tag Size | 52 x 32 |
Minimum Chest Size | 56 in |
Maximum Waist Size | 52 in |
Maximum Chest Size | 58 in |
Size - Body Type | Regular |
Minimum Waist Size | 50 in |
Size (Max. Waist x Max. Chest) | 3XL ( 52 in x 58 in ) |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Khaki, Fabric Weight 7 oz, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name UltraSoft(R), Maximum Chest Size 58 in, Maximum Waist Size 52 in, Minimum Chest Size 56 in, Minimum Waist Size 50 in, Number of Outside Pockets 6, Size 3XL, Size - Body Type Regular, Sleeve Length 35 3/4 in, Standards NFPA 70E 2012, Tag Size 52 x 32, Total Number of Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 11, 1 PR (11-928)
- DYMO Label Tape Cartridge, Black/Yellow, Labels/Roll: Continuous (18433)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, M, Orange, Polyester (IEX-HSO-03-M)
- BALDWIN Estate Lifetime Brass House Numbers (90677.003.CD)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall, 12 Cal, 2XL, Tall, 34" (SW-605-12-2XT)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-USN-XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-IND-N- XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, L (605-IND-N- L)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, S (605-IND-N- S)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 2XL (605-IND-N- 2XL)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGL)
- Chicago Protective Apparel Workwear and Protective Clothing