Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Chicago Protective Apparel
Flame Resistant Coverall, Khaki, Cotton Blend, 2XL
Mfr # 605-USK-2XL
Zoro # G6347537
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 46-48
- Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # 605-USK-2XL
- Zoro # G6347537
- UPC # 810881020925
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 46-48 |
Size | 2XL |
Fits Chest Size | 52 in to 54 in |
Sleeve Length | 35 1/4 in |
Maximum Chest Size | 54 in |
Size - Body Type | Regular |
Tag Size | 48 x 32 |
Minimum Waist Size | 46 in |
Minimum Chest Size | 52 in |
Maximum Waist Size | 48 in |
Size (Max. Waist x Max. Chest) | 2XL ( 48 in x 54 in ) |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Khaki, Fabric Weight 7 oz, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name UltraSoft(R), Maximum Chest Size 54 in, Maximum Waist Size 48 in, Minimum Chest Size 52 in, Minimum Waist Size 46 in, Number of Outside Pockets 6, Size 2XL, Size - Body Type Regular, Sleeve Length 35 1/4 in, Standards NFPA 70E 2012, Tag Size 48 x 32, Total Number of Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, L (KIT4SC40NGLG)
- ROCKY BearClaw Big Kids' Waterproof 1000G Insulated Outdoor Boot, 7WI (FQ0003627)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Red (19204)
- GE Dotted Nitrile Dipped Gloves, 15 GA, 1 Pair, M (GG216LC)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-USN-XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-IND-N- XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, L (605-USN-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall, 12 Cal, 2XL, Tall, 34" (SW-605-12-2XT)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, 2XL (605-GR-2XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 3XL (605-USN-3XL)
- RADIANS Workwear Volcore Cotton FR Coverall-KH-5X (FRCA-003K-5X)
- Chicago Protective Apparel Flame Resistant & Arc Flash Overalls & Coveralls