Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Chicago Protective Apparel
Coverall, Cuff Open, Orange, XL
Mfr # 605-OS-XL
Zoro # G6620247
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 42-44
- Size XL
- Inseam 32 in
- Fits Chest Size 48-50
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # 605-OS-XL
- Zoro # G6620247
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 42-44 |
Size | XL |
Fits Chest Size | 48-50 |
Sleeve Length | 34 1/2 in |
Maximum Waist Size | 44 in |
Tag Size | 44 x 32 |
Maximum Chest Size | 50 in |
Minimum Chest Size | 48 in |
Minimum Waist Size | 42 in |
Size (Max. Waist x Max. Chest) | XL ( 44 in x 50 in ) |
Details
Item | Coverall |
Inseam | 32 in |
Color | Orange |
Material | Cotton |
Flame-Retardant Material | Flame-Retardant Treated Cotton |
Closure Type | Snap |
Fabric Weight | 9 oz |
Number of Pockets | 5 |
Tested in Accordance With | ASTM D6413-2008 |
Cuff Style | Hemmed |
Insulated for Cold Conditions | No |
Fabric Wt | Heavyweight |
Garment Material Trade Name | Cotton |
Description
Closure Type Snap, Color Orange, Fabric Weight 9 oz, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton, Maximum Chest Size 50 in, Maximum Waist Size 44 in, Minimum Chest Size 48 in, Minimum Waist Size 42 in, Size XL, Sleeve Length 34 1/2 in, Tag Size 44 x 32, Total Number of Pockets 5
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Jacket (SWJ-40-GPGY-XL)
- MCR SAFETY High Visibility Vest, L Size, Unisex (V2CL2MLL)
- HONEYWELL Personal Eye Wash Bottle, 4 oz. (32-000452-0000)
- MCR SAFETY Mechanics Gloves, XL, Black/Blue (900XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-USN-XL)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, 2XL (605-GR-2XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 3XL (605-USN-3XL)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, XL (605-GR-XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, L (605-USN-L)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 3XL (605-IND-N- 3XL)
- SALISBURY Bib Overalls, Navy Blue, Cotton, XL (ACB830BLXL)
- Chicago Protective Apparel Flame Resistant & Arc Flash Overalls & Coveralls